Skip Content

DV
TALBOYS

Heatblock, 3 Blocks, 230

  • Item # 26WA16
  • My Part #
  • Mfr. Model # 949505
  • Catalog Page # N/A
  • UNSPSC # 41102422
Heatblock, 3 Blocks, 230 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dry Baths

Technical Specs

  • Item Heatblock
  • Material ABS
  • For Use With 3 Blocks
  • Temp. Range (C) Ambient + 5 Degrees to 120 Degrees
  • Max. Temp. (C) 120 Degrees
  • Range Ambient + 5 Degrees to 120 Degrees
  • Accuracy +/- 0.1
  • Wattage (kW) 210
  • Voltage (AC) 230
  • Height 3.5"
  • Width 8"
  • Depth 18.4"
  • Base Material Steel
  • Compliance CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms