WV
TALBOYS

Clamp, Flex System, 12"L, Nickel Plate Zinc

  • Item # 16Y437
  • My Part #
  • Mfr. Model # 916312
  • Catalog Page # N/A
  • UNSPSC # 41122413
Clamp, Flex System, 12"L, Nickel Plate Zinc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Type - Clamp, Stand, Support Flex System
  • Item - Clamp, Stand, Support Clamp
  • Length 12"
  • Material Nickel Plated Zinc
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.