DV
TALBOYS

Clamp, Clamp End, 4" L, Cast Iron Base

  • Item # 16Y330
  • My Part #
  • Mfr. Model # 916108
  • Catalog Page # N/A
  • UNSPSC # 41104812
Clamp, Clamp End, 4" L, Cast Iron Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Type - Clamp, Stand, Support Clamp End
  • Item - Clamp, Stand, Support Clamp
  • Length 4"
  • Material Cast Iron (Base)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms