WV
TALBOYS

Clamp, Ring, 12.9" L, Nickel Plated Zinc

  • Item # 16Y470
  • My Part #
  • Mfr. Model # 973036
  • Catalog Page # N/A
  • UNSPSC # 41122413
Clamp, Ring, 12.9" L, Nickel Plated Zinc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Type - Clamp, Stand, Support Ring
  • Item - Clamp, Stand, Support Clamp
  • Length 12.9"
  • Max. Jaw Opening 3.74"
  • Material Nickel Plated Zinc
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.