TP
TAGATTACH

5m Professional Tagline with 25mm Cable Dia., Red/Silver

  • Item # 48RC36
  • My Part #
  • Mfr. Model # 25GR5
  • Catalog Page # N/A
  • UNSPSC # 22101707
5m Professional Tagline with 25mm Cable Dia., Red/Silver close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Below-the-Hook Lifting Accessories~Taglines


$528.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.96 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Tagattach professional tagline to secure and control loads. This polypropylene grip rope is easy to snap on and hook up with its TagHook snap hook.

• Antitangle, antiburn
• Eliminates knots
• Hi Vis reflective
• Easy to clean

View More

Technical Specs

  • Item Professional Tagline
  • Mounting Type Snap Hook
  • Cable Length 5m
  • Cable Dia. 25mm
  • Load Rating 2866 lb.
  • Cable Material Polypropylene
  • Color Red/Silver
  • Hook Opening 2-19/64"
  • Standards CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms