DV
EARPHONE CONNECTION

Long Tube Lapel Microphone, Black

  • Item # 54HH71
  • My Part #
  • Mfr. Model # EP1334QR
  • Catalog Page # 2028
  • UNSPSC # 52161520
Long Tube Lapel Microphone, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This lightweight and concealable EARPHONE CONNECTION Hawk long tube lapel microphone features enhanced audio quality and an easy-to grip, press-to-talk (PTT) button.

• Left and right, medium fin ultra ear tips
• Polyurethane-jacketed Kevlar® cables for long life

View More

Technical Specs

  • Item Long Tube Lapel Microphone
  • For Use With Motorola XPR 6300, XPR6350, XPR6500, XPR6550, APX6000, APX7000, APX600XE, APX7000XE, APX8000
  • Number of Wires 1
  • Color Black
  • Cord Length 28"
  • Connector Multi-Pin
  • Features The Hawk lapel microphone with push-to-talk button is sensitive to a whisper and the Fin Ultra eartips offer all day comfort.
  • Includes Hawk Lapel Microphone, Clear Acoustic Long Tube, Quick Release Radio Adapter, left and right medium Fin Ultra ear tips for all day comfort.
  • Material Polycarbonate/Metal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products