DV
EARPHONE CONNECTION

Long Tube Lapel Microphone, Black

  • Item # 54HH69
  • My Part #
  • Mfr. Model # EP1323QR
  • Catalog Page # N/A
  • UNSPSC # 52161520
Long Tube Lapel Microphone, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Long Tube Lapel Microphone
  • For Use With Motorola XTS1500, XTS2000, XTS2500, XTS3000, XTS3500, XTS5000, XTS5100, XTS7700, MT1500, MT2000, MT6000, MTS2000, MTX1000, MTX8000, MTX838, MTX8000, MTX9000, MTX-LS, JT1000, HT1000, GP900, GP9000, PR1500
  • Number of Wires 1
  • Color Black
  • Cord Length 28"
  • Connector Multi-Pin
  • Features The Hawk lapel microphone with push-to-talk button is sensitive to a whisper and the Fin Ultra eartips offer all day comfort.
  • Includes Hawk Lapel Microphone, Clear Acoustic Long Tube, Quick Release Radio Adapter, left and right medium Fin Ultra ear tips for all day comfort.
  • Material Polycarbonate/Metal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products