Skip Content

DV
EARPHONE CONNECTION

Long Tube Lapel Microphone,Black

  • Item # 54HH67
  • My Part #
  • Mfr. Model # EP1311QR
  • Catalog Page # N/A
  • UNSPSC # 52161520
Long Tube Lapel Microphone,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Long Tube Lapel Microphone
  • For Use With Kenwood Nexedge NX200, NX300, NX210, NX410, TK190, 200, 280, 290, 380, 390, 480, 481, 2140, 2180, 3140, 3180, 5210, 5220, 5310, 5320, 5400
  • Number of Wires 1
  • Color Black
  • Cord Length 28"
  • Connector Multi-Pin
  • Features The Hawk lapel microphone with push-to-talk button is sensitive to a whisper and the Fin Ultra eartips offer all day comfort.
  • Includes Hawk Lapel Microphone, Clear Acoustic Long Tube, Quick Release Radio Adapter, left and right medium Fin Ultra ear tips for all day comfort.
  • Material Polycarbonate/Metal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products