Skip Content

DV
EARPHONE CONNECTION

Fin Ultra Right Large EarTip,White/Clear

  • Item # 54HJ19
  • My Part #
  • Mfr. Model # EPF-RL FIN UE
  • Catalog Page # N/A
  • UNSPSC # 43191607
Fin Ultra Right Large EarTip,White/Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Fin Ultra Right Large Ear Tip
  • For Use With Acoustic Tubes
  • Number of Wires 0
  • Color White/Clear
  • Features More Ambient Sound for Maximum Situational Awareness
  • Includes Delivers unsurpassed comfort, more ambient sound for maximum situational awareness, and fits into the opening of the ear canal without penetrating the inside of the ear.
  • Material Silicone
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms