NC
TACO

Low Water Cutoff, NPT, Electronic, NEMA 1

  • Item # 20HJ80
  • My Part #
  • Mfr. Model # LTA0243S-2
  • Catalog Page # N/A
  • UNSPSC # 39121531
Low Water Cutoff, NPT, Electronic, NEMA 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Low Water Cutoff works with an Electric Water Feeder (sold separately) to help maintain a safe water flow to the boiler. Unit has a PC board with external indicator lights and isolated end switch, and features a test button to verify wiring operation (burner shut-down and start-up) and correct installation. Universal thermostat compatibility.

View More

Technical Specs

  • Item Low Water Cutoff
  • Type NPT
  • Control Type Electronic
  • Number of Switches 1
  • Switch Type Single Pole Double Throw
  • Enclosure Height (In.) 5-3/4
  • Enclosure Width (In.) 4-13/32
  • Enclosure Depth (In.) 3
  • Enclosure Type NEMA 1
  • Enclosure Color Green
  • Operating Range 3/4"
  • Input Voltage 24VAC
  • Relays 7.5Amps to 120VAC
  • Wiring Conductors Terminal Blocks
  • Special Features Service indicator LED
  • Application Detection of Water Level in a Boiler
  • Agency Compliance UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.