Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TACO

Hydro Fan Unit Control, Time Delay

  • Item# 6XJX2
  • Mfr. Model# HAFC201-2
  • Catalog Page# 3792
  • UNSPSC# 39121535
Hydro Fan Unit Control,Time Delay close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $170.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TACO® hydro fan unit control acts as an interface between the thermostat and air handler. An isolated end switch is used to start the boiler and/or pump. For heat, the fan control energizes the end switch relay and allows the fan to operate at low speed. For cooling, the fan control energizes the condenser and operates on high speed. Fan control also includes 3 built-in fan time delay options, 2 selectable pump exercise modes, a secondary aquastat connection for freeze protection, and the ability to switch a pump and boiler. Contractor-friendly PC board layout.

View More

Technical Specs

  • Item Hydro Fan Unit Control
  • Type Pump and Delay Controls
  • Switch Type DPDT
  • HP 1/6 HP 5A Dry Contact
  • Current Drawn (Amps) Max 5 @ 24VAC
  • Height (In.) 4-13/16
  • Width (In.) 3
  • Depth (In.) 5-1/2
  • Mounting Screw Holes
  • Application Fan Coils With Pump Control
  • Agency Compliance ETL Listed in US and Canada
  • Includes Instruction Sheet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.