TP
TACO

1 Industrial Flow Switch, Flow Increase 4.5 to 9.5 gpm, Flow Decrease 3.5 to 7 gpm

  • Item # 29YM37
  • My Part #
  • Mfr. Model # IFS02BR-1
  • Catalog Page # N/A
  • UNSPSC # 39121538
1 Industrial Flow Switch, Flow Increase 4.5 to 9.5 gpm, Flow Decrease 3.5 to 7 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $211.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to start or stop electronically-operated equipment when a flow or no flow condition occurs, this TACO industrial flow switch is compatible with water and most nonhazardous fluids not harmful to brass, EPDM, and stainless steel. Suitable for use in a number of applications including chillers, domestic water boosters, heating systems, low mass boilers, process work, and water systems. 3-yr. limited manufacturer’s warranty.

View More

Technical Specs

  • Item Flow Switch
  • Type Industrial
  • Max. HP 1/8 to 1/4
  • Phase 1
  • Hz 60
  • Min. Flow Rate (GPM) 4.5
  • Max. Flow GPM 1500
  • Flow Rate Flow Increase 4.5 to 9.5 gpm, Flow Decrease 3.5 to 7 gpm
  • Connection Size (In.) 1
  • Switch Enclosure NEMA 1
  • Min. Ambient Temp. (F) 32 Degrees
  • Max. Ambient Temp. (F) 176 Degrees
  • Min. Fluid Temp. (F) 32 Degrees
  • Max. Fluid Temp. (F) 250 Degrees
  • Max. Pressure (PSI) 250
  • Operating Velocity Range (FPM) 3.5 to 600
  • Switch Type (2) SPDT
  • Contact Rating 15A at 125/250VAC
  • Body Material Brass
  • Material of Construction Brass, Stainless Steel, EPDM, Fluorosilicone
  • Wetted Materials Brass, Stainless Steel, EPDM, Fluorosilicone
  • Max. Operating Velocity (FPM) 600
  • Voltage 24/125/250
  • Application This Switch Can Serve As A Way to Start and Stop Electrically Operated Equipment When A Flow or No-Flow Condition Occurs in A Variety of Applications
  • Compliance UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.