Skip Content

NC
TACO

1/6 HP Stainless Steel In Line,Mechanical Seal, Ball Bearing Potable Water Circulating Pump

  • Item # 5CHK6
  • My Part #
  • Mfr. Model # 2400-40S-3P
  • Catalog Page # N/A
  • UNSPSC # 40151504
1/6 HP Stainless Steel In Line,Mechanical Seal, Ball Bearing Potable Water Circulating Pump close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $900.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This maintenance-free in-line pump is made for hydronic heating, domestic hot water recirculation, solar thermal heating, and heat recovery systems. Features include a 1/2" carbon/silicon-carbide mechanical seal, permanently lubricated ball bearings with a 1/2" stainless steel shaft, and a wet rotor.

View More

Technical Specs

  • Item Potable Water Circulating Pump
  • HVAC Circulating Pump Type Potable Water Circulating Pump
  • HP 1/6
  • Voltage - Pumps 115VAC
  • Phase - Pumps 1
  • Connection Style Flange
  • Inlet/Outlet Size 1-1/2"
  • Shut-Off 22 ft.
  • Housing Material - Pumps Stainless Steel
  • Max. GPM @ Head 32 gpm @ 6 ft.
  • Series 2400-40s
  • Face to Face Dimension 8-1/2"
  • Best Efficiency GPM @ Head 30 gpm @ 12 ft.
  • Min. GPM @ Head 10 gpm @ 18 ft.
  • Drive Type Direct
  • Length 8"
  • Width 4-3/4"
  • Loop Configuration Open
  • Flange/Union Included No
  • Includes Flange Gaskets
  • Max. Operating Pressure 150 psi
  • Max. Temp. 225 Degrees F
  • Amps 1
  • RPM 3450
  • Number of Speeds 1
  • Thermal Protection Yes
  • Pump Mount In Line
  • Impeller Material Noryl(R)
  • Shaft Material Stainless Steel
  • Mechanical Seal Carbon/Silicon Carbide
  • Features compact, high performance, mechanical seal, permanently lubricated ball bearings
  • Standards UL-CUS
  • Manufacturers Warranty Length 3 yr.
  • Compliance Low Lead,NSF-372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.