Skip Content

TP
TACO

1/6 HP Stainless Steel Wet Rotor Potable Water Circulating Pump

  • Item # 44ZD44
  • My Part #
  • Mfr. Model # 0012-MSSF1-IFC
  • Catalog Page # N/A
  • UNSPSC # 40151504
Potable Circulating Pump,1/6HP,Flanged close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,042.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Taco® circulator pump prevents gravity flow, reduces installation costs, and improves pump performance with its removable high-flow Integral Flow Check (IFC®). Pump is self-lubricating with no mechanical seal. Operates quietly and efficiently. Suited for a wide array of applications.

View More

Technical Specs

  • Item Potable Water Circulating Pump
  • HVAC Circulating Pump Type Potable Water Circulating Pump
  • HP 1/6
  • Voltage - Pumps 115VAC
  • Phase - Pumps 1
  • Connection Style Flange
  • Inlet/Outlet Size 1-1/2"
  • Housing Material - Pumps Stainless Steel
  • Max. GPM @ Head 48 gpm @ 1 ft.
  • Series 00
  • Face to Face Dimension 8-1/2"
  • Best Efficiency GPM @ Head 18 gpm @ 12 ft.
  • Min. GPM @ Head 0 gpm @ 14 ft.
  • Max. Operating Pressure 150 psi
  • Amps 1.6
  • RPM 3250
  • Number of Speeds 3
  • Thermal Protection No
  • Impeller Material Composite
  • Shaft Material Ceramic
  • Mechanical Seal No
  • Standards UL
  • Manufacturers Warranty Length 3 yr.
  • Compliance UL, NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.