WV
TACO

1/40 HP Stainless Steel In Line, Wet Rotor Potable Water Circulating Pump

  • Item # 46E493
  • My Part #
  • Mfr. Model # 006-IQST4
  • Catalog Page # N/A
  • UNSPSC # 40151504
1/40 HP Stainless Steel In Line, Wet Rotor Potable Water Circulating Pump close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $546.25 / each

Web Price $575.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features an energy-saving SmartPlus system that allows 2 operating modes: Pulse or Smart. In Pulse mode the pump runs for 150 sec. every 10 min. to maintain hot water to all fixtures. In Smart mode the pump runs for 7 days in Pulse mode as the SmartPlus feature monitors hot water usage. For the next 7 days the SmartPlus system uses the preceding week's usage pattern to cycle the pump. Unit comes with an innovative, field-replaceable cartridge and an impedance-protected motor. Include a remote sensor.

View More

Technical Specs

  • Item Potable Water Circulating Pump
  • HVAC Circulating Pump Type Potable Water Circulating Pump
  • HP 1/40
  • Voltage - Pumps 115VAC
  • Phase - Pumps 1
  • Connection Style FNPT
  • Inlet/Outlet Size 3/4"
  • Shut-Off 9.5 ft.
  • Housing Material - Pumps Stainless Steel
  • Max. GPM @ Head 10.5 gpm @ 1 ft.
  • Series 006-iqst4
  • Face to Face Dimension 4-3/8"
  • Best Efficiency GPM @ Head 6 gpm @ 6.5 ft.
  • Min. GPM @ Head 1 gpm @ 9.5 ft.
  • Drive Type Direct
  • Height 6-1/2"
  • Width 3-3/4"
  • Loop Configuration Open
  • Flange/Union Included No
  • Includes Remote Sensor
  • Max. Operating Pressure 150 psi
  • Max. Temp. 220 Degrees F
  • Amps 0.52
  • RPM 3250
  • Number of Speeds 1
  • Thermal Protection Impedance
  • Pump Mount In Line
  • Impeller Material Noryl(R)
  • Shaft Material Ceramic
  • Mechanical Seal No
  • Features wet rotor, maintenance free
  • Standards UL-CUS
  • Manufacturers Warranty Length 3 yr.
  • Compliance Low Lead,NSF-372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.