Skip Content

ST
TACO

1/35 HP Cast Iron In Line, Wet Rotor Hydronic Circulating Pump

  • Item # 13L284
  • My Part #
  • Mfr. Model # 005-F4Y
  • Catalog Page # 2651
  • UNSPSC # 40151504
1/35 HP Cast Iron In Line, Wet Rotor Hydronic Circulating Pump close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $151.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Taco® circulator pump prevents gravity flow, reduces installation costs, and improves pump performance with its removable high-flow Integral Flow Check (IFC®). Suited for a wide array of applications.

View More

Technical Specs

  • Item Hydronic Circulating Pump
  • HVAC Circulating Pump Type Hydronic Circulating Pump
  • HP 1/35
  • Voltage - Pumps 230VAC
  • Phase - Pumps 1
  • Connection Style Flange
  • Inlet/Outlet Size 3/4" to 1-1/2"
  • Shut-Off 9 ft.
  • Housing Material - Pumps Cast Iron
  • Max. GPM @ Head 18.5 gpm @ 1 ft.
  • Series 005-f4y
  • Face to Face Dimension 6-3/8"
  • Best Efficiency GPM @ Head 9 gpm @ 6 ft.
  • Min. GPM @ Head 1 gpm @ 8.5 ft.
  • Drive Type Direct
  • Length 5-5/8"
  • Width 4-3/4"
  • Loop Configuration Closed
  • Flange/Union Included No
  • Includes Flange Gaskets
  • Max. Operating Pressure 125 psi
  • Max. Temp. 230 Degrees F
  • Amps 0.30
  • RPM 3250
  • Number of Speeds 1
  • Thermal Protection Impedance
  • Pump Mount In Line
  • Impeller Material Polypropylene
  • Shaft Material Ceramic
  • Mechanical Seal No
  • Features wet rotor, maintenance free
  • Standards UL-CUS
  • Manufacturers Warranty Length 3 yr.
  • Compliance UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.