Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TABLECRAFT PRODUCTS COMPANY

Perf Turner, Rnd Blade, S/S, PK12

  • Item# 6EZC8
  • Mfr. Model# 4100P
  • Catalog Page# 1554
  • UNSPSC# 52151616
Perf Turner, Rnd Blade, S/S,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Essential cooking and serving pieces help keep foodservice running smoothly.

View More

Technical Specs

  • Item Turner
  • Blade Style Perforated
  • Blade Edge Rounded
  • Blade Length 9-1/2"
  • Blade Width 2-7/8"
  • Overall Length 14-1/4"
  • Handle Color Brown
  • Blade Material Stainless Steel
  • Handle Length 4-1/2"
  • Handle Material Wood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms