Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TABLECRAFT PRODUCTS COMPANY

Tray,Oval,12x8 1/2

  • Item # 6EYV7
  • My Part #
  • Mfr. Model # M129
  • Catalog Page # N/A
  • UNSPSC # 48101915
Tray,Oval,12x8 1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Tray,Rectangular,17 3/4x5 1/2
TABLECRAFT PRODUCTS COMPANY
Tray,Rectangular,17 3/4x5 1/2
Item# 6EYW3
View Product

Product Details

Melamine construction. Resists temperatures up to 212°F.

View More

Technical Specs

  • Item Tray
  • Length 12"
  • Width 8-1/2"
  • Height 1"
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.