Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TABLECRAFT PRODUCTS COMPANY

Ridal Basket, Oblong,Black,PK12

  • Item # 6DVR3
  • My Part #
  • Mfr. Model # M2418
  • Catalog Page # N/A
  • UNSPSC # 48101906
Ridal Basket, Oblong,Black,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Ridal Basket, Oval,Natural,PK12
TABLECRAFT PRODUCTS COMPANY
Ridal Basket, Oval,Natural,PK12
Item# 6DVR1
View Product

Technical Specs

  • Item Food Serving Basket
  • Type Oblong
  • Depth 15
  • Width 6 1/2"
  • Height 3 1/4"
  • Material Polyproylene
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products