Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TABLECRAFT PRODUCTS COMPANY

Pourer,12 Oz,PK24

  • Item # 6DVX8
  • My Part #
  • Mfr. Model # 55S
  • Catalog Page # N/A
  • UNSPSC # 48101912
Pourer,12 Oz,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Pourer,12 Oz,PK24
TABLECRAFT PRODUCTS COMPANY
Pourer,12 Oz,PK24
Item# 6DVX6
View Product
Oil and Vinegar Dispenser,8 1/4 oz,PK12
TABLECRAFT PRODUCTS COMPANY
Oil and Vinegar Dispenser,8 1/4 oz,PK12
Item# 6DVU1
View Product

Technical Specs

  • Item Pourer
  • Type Center Pour Top
  • Height (In.) 5-5/8
  • Width (In.) 3
  • Size 12 Oz
  • Material Fluted Glass with Stainless Steel Top
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products