Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TABLECRAFT PRODUCTS COMPANY

Platter, Oval, 23 1/2x16 1/2

  • Item# 6EYZ5
  • Mfr. Model# CTX2420
  • Catalog Page# N/A
  • UNSPSC# 48101915
Platter,Oval,23 1/2x16 1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Dishwasher safe.

View More

Technical Specs

  • Item Platter
  • Color Grey
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms