Skip Content

DV
TABLECRAFT PRODUCTS COMPANY

Platter,Oval,21 1/2x14 1/2

  • Item # 6EYZ4
  • My Part #
  • Mfr. Model # CTX2219
  • Catalog Page # N/A
  • UNSPSC # 48101915
Platter,Oval,21 1/2x14 1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Oval platter features non-magnetic stainless steel construction. Dishwasher safe.

View More

Technical Specs

  • Item Platter
  • Length 21-1/2"
  • Width 14-1/2"
  • Height 1-1/8"
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms