Skip Content

DV
TABLECRAFT PRODUCTS COMPANY

Number Card Set, 1-50, Square, White Plastic, 50 PK

  • Item # 22JJ86
  • My Part #
  • Mfr. Model # TN50
  • Catalog Page # N/A
  • UNSPSC # 55121718
Number Card Set, 1-50,Plastic,White,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Number Card Set, 1-50
  • Material Plastic
  • Color White
  • Shape Square
  • Length 4"
  • Width 3-3/4"
  • Height 1/64"
How can we improve our Technical Specifications?

Compliance and Restrictions