Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TABLECRAFT PRODUCTS COMPANY

Bowl,Teardrop,3 Oz,PK12

  • Item # 6EYX1
  • My Part #
  • Mfr. Model # MB51
  • Catalog Page # N/A
  • UNSPSC # 52152009
Bowl,Teardrop,3 Oz,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Bowl,Square,2 Oz,PK12
TABLECRAFT PRODUCTS COMPANY
Bowl,Square,2 Oz,PK12
Item# 6EYX4
View Product

Product Details

Bowl comes in a variety of shapes and designs to help you create an elegant presentation for your guests.

View More

Technical Specs

  • Item Bowl
  • Type Teardrop
  • Capacity 3 Oz
  • Overall Height 1"
  • Diameter 4 1/2"
  • Material Melamine
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products