DG
TABLECRAFT PRODUCTS COMPANY

11"L Stainless Steel No Capacity Server, Brown

  • Item # 6EZC2
  • My Part #
  • Mfr. Model # 242
  • Catalog Page # N/A
  • UNSPSC # 52151704
11"L Stainless Steel No Capacity Server, Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Essential cooking and serving pieces help keep foodservice running smoothly.

View More

Technical Specs

  • Item Server
  • Item Type Pie Servers
  • Serving Utensil Capacity No Capacity
  • Utensil Material Stainless Steel
  • Dishwasher Safe No
  • Utensil Length 11"
  • Utensil Width 2-3/8"
  • Utensil Handle Material Bubinga Wood
  • Utensil Color Stainless Steel
  • Utensil Handle Color Brown
  • NSF Certified No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.