ST
T&S BRASS

Stainless Steel Hose, 44", Fits Brand T & S

  • Item # 42CX36
  • My Part #
  • Mfr. Model # 0044-H
  • Catalog Page # N/A
  • UNSPSC # 40141702
Stainless Steel Hose, 44",  Fits Brand T & S close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Faucets, Hose Bibs and Hydrants~Faucet Sprayers and Sprayer Parts


$89.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.61 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Stainless Steel Hose, 44"
  • Faucet Part Type Supply Hoses
  • Fits Brand T & S
  • For Use With Mfr. Model Number B-0113-B, B-0133-B
  • Connection Size 3/4 in -14
  • Connection Type Female UN/Female UN
  • Finish Chrome
  • Flow Rate 6.25 gpm
  • Size 3/4"-14
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov