Low-Arc-Spout Dual-Lever-Handle Two-Hole Centerset Deck-Mount Laundry Sink Faucets

11 products found with these common attributes:
  • Faucet Spout Shape Low Arc
  • Faucet Finish Chrome
  • Ligature Resistant No
  • ADA Compliance Yes
Narrow your results by
Brand
Please Select
Plumbing Brand
Please Select
Series
Please Select
Faucet Body Material
Please Select
Flow Rate
Please Select
Drain Style
Please Select
Flow Outlet Type - Faucet
Please Select
Vandal Resistant Features
Please Select
Green Environmental Attribute
Please Select
Standards
Please Select
CEC Compliant
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Plumbing Brand
Series
Faucet Body Material
Flow Rate
Drain Style
Flow Outlet Type - Faucet
Vandal Resistant Features
Green Environmental Attribute
Standards
CEC Compliant
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
Low Arc Laundry Sink Faucet,  Lever Faucet Handle Type,  1.50 gpm,  Chrome
7074240.002
American Standard
7074
Cast Brass
1.50 gpm
Laminar
Faucet Flow Rate 1.5 gpm Or Less
NSF 61/9, NSF 372, ASME A112.18.1/CSA B125.1, ANSI A117.1
Non CEC Compliant

$62.50 / each

Enter location to check availability
Catalog Page #  2733 

Web Price $62.50 / each

Technical Specs

  • Faucet Spout Shape Low Arc
  • Faucet Finish Chrome
  • Plumbing Brand American Standard
  • Series 7074
  • Faucet Body Material Cast Brass
  • Flow Rate 1.50 gpm
  • Flow Outlet Type - Faucet Laminar
  • Ligature Resistant No
  • ADA Compliance Yes
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
  • Standards NSF 61/9, NSF 372, ASME A112.18.1/CSA B125.1, ANSI A117.1
  • CEC Compliant Non CEC Compliant
Low Arc Service Sink Faucet,  Lever Faucet Handle Type,  1.50 gpm,  Chrome
7074140.002
American Standard
Colony Pro
Cast Brass
1.50 gpm
Aerated
Faucet Flow Rate 1.5 gpm Or Less
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
CEC Compliant

$65.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $65.50 / each

Technical Specs

  • Faucet Spout Shape Low Arc
  • Faucet Finish Chrome
  • Plumbing Brand American Standard
  • Series Colony Pro
  • Faucet Body Material Cast Brass
  • Flow Rate 1.50 gpm
  • Flow Outlet Type - Faucet Aerated
  • Ligature Resistant No
  • ADA Compliance Yes
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
  • Standards ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
  • CEC Compliant CEC Compliant
Low Arc Laundry Sink Faucet,  Lever Faucet Handle Type,  0.50 gpm,  Chrome
895-L12E72ABCP
Chicago Faucets
895
Cast Brass
0.50 gpm
Laminar
Vandal Resistant Handles
AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1, NSF 372
Non CEC Compliant
Low Lead Compliant
Certified Low Lead Compliant

$262.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $262.00 / each

Technical Specs

  • Faucet Spout Shape Low Arc
  • Faucet Finish Chrome
  • Plumbing Brand Chicago Faucets
  • Series 895
  • Faucet Body Material Cast Brass
  • Flow Rate 0.50 gpm
  • Flow Outlet Type - Faucet Laminar
  • Ligature Resistant No
  • Vandal Resistant Features Vandal Resistant Handles
  • ADA Compliance Yes
  • Standards AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1, NSF 372
  • CEC Compliant Non CEC Compliant
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Low Arc Laundry Sink Faucet,  Lever Faucet Handle Type,  1.00 gpm,  Chrome
895-L12E73ABCP
Chicago Faucets
895
Cast Brass
1.00 gpm
Laminar
Vandal Resistant Handles
AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1, NSF 372
Non CEC Compliant
Low Lead Compliant
Certified Low Lead Compliant

$262.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $262.00 / each

Technical Specs

  • Faucet Spout Shape Low Arc
  • Faucet Finish Chrome
  • Plumbing Brand Chicago Faucets
  • Series 895
  • Faucet Body Material Cast Brass
  • Flow Rate 1.00 gpm
  • Flow Outlet Type - Faucet Laminar
  • Ligature Resistant No
  • Vandal Resistant Features Vandal Resistant Handles
  • ADA Compliance Yes
  • Standards AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1, NSF 372
  • CEC Compliant Non CEC Compliant
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Low Arc Laundry Sink Faucet,  Lever Faucet Handle Type,  2.20 gpm,  Chrome
GC444242
Gerber
Cast Brass
2.20 gpm
Grid Strainer
Aerated
Vandal Resistant Handles
NSF 61/9, NSF 372, ASME A112.18.1/CSA B125.1, ANSI A117.1, IAPMO, cUPC

$162.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $162.00 / each

Technical Specs

  • Faucet Spout Shape Low Arc
  • Faucet Finish Chrome
  • Plumbing Brand Gerber
  • Faucet Body Material Cast Brass
  • Flow Rate 2.20 gpm
  • Drain Style Grid Strainer
  • Flow Outlet Type - Faucet Aerated
  • Ligature Resistant No
  • Vandal Resistant Features Vandal Resistant Handles
  • ADA Compliance Yes
  • Standards NSF 61/9, NSF 372, ASME A112.18.1/CSA B125.1, ANSI A117.1, IAPMO, cUPC
Low Arc Laundry Sink Faucet,  Lever Faucet Handle Type,  18.39 gpm,  Chrome
B-0220
T&S
Brass
18.39 gpm
Aerated
ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
Low Lead Compliant
Certified Low Lead Compliant

$210.00 / each

Enter location to check availability
Catalog Page #  2738 

Web Price $210.00 / each

Technical Specs

  • Faucet Spout Shape Low Arc
  • Faucet Finish Chrome
  • Plumbing Brand T&S
  • Faucet Body Material Brass
  • Flow Rate 18.39 gpm
  • Flow Outlet Type - Faucet Aerated
  • Ligature Resistant No
  • ADA Compliance Yes
  • Standards ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Low Arc Laundry Sink Faucet,  Lever Faucet Handle Type,  18.39 gpm,  Chrome
B-0221
T&S
Brass
18.39 gpm
Aerated
ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
Low Lead Compliant
Certified Low Lead Compliant

$206.00 / each

Enter location to check availability
Catalog Page #  2738 

Web Price $206.00 / each

Technical Specs

  • Faucet Spout Shape Low Arc
  • Faucet Finish Chrome
  • Plumbing Brand T&S
  • Faucet Body Material Brass
  • Flow Rate 18.39 gpm
  • Flow Outlet Type - Faucet Aerated
  • Ligature Resistant No
  • ADA Compliance Yes
  • Standards ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Low Arc Laundry Sink Faucet,  Lever Faucet Handle Type,  23.09 gpm,  Chrome
B-0222
T&S
Brass
23.09 gpm
Aerated
ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
Low Lead Compliant
Certified Low Lead Compliant

$197.00 / each

Enter location to check availability
Catalog Page #  2738 

Web Price $197.00 / each

Technical Specs

  • Faucet Spout Shape Low Arc
  • Faucet Finish Chrome
  • Plumbing Brand T&S
  • Faucet Body Material Brass
  • Flow Rate 23.09 gpm
  • Flow Outlet Type - Faucet Aerated
  • Ligature Resistant No
  • ADA Compliance Yes
  • Standards ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Low Arc Laundry Sink Faucet,  Lever Faucet Handle Type,  2.20 gpm,  Chrome
B-1120
T&S
Brass
2.20 gpm
Aerated
ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
Low Lead Compliant
Certified Low Lead Compliant

$148.00 / each

Enter location to check availability
Catalog Page #  2738 

Web Price $148.00 / each

Technical Specs

  • Faucet Spout Shape Low Arc
  • Faucet Finish Chrome
  • Plumbing Brand T&S
  • Faucet Body Material Brass
  • Flow Rate 2.20 gpm
  • Flow Outlet Type - Faucet Aerated
  • Ligature Resistant No
  • ADA Compliance Yes
  • Standards ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Low Arc Laundry Sink Faucet,  Lever Faucet Handle Type,  2.20 gpm,  Chrome
B-1110
T&S
Brass
2.20 gpm
Aerated
ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
Low Lead Compliant
Certified Low Lead Compliant

$138.00 / each

Enter location to check availability
Catalog Page #  2738 

Web Price $138.00 / each

Technical Specs

  • Faucet Spout Shape Low Arc
  • Faucet Finish Chrome
  • Plumbing Brand T&S
  • Faucet Body Material Brass
  • Flow Rate 2.20 gpm
  • Flow Outlet Type - Faucet Aerated
  • Ligature Resistant No
  • ADA Compliance Yes
  • Standards ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Low Arc Laundry Sink Faucet,  Lever Faucet Handle Type,  2.20 gpm,  Chrome
B-1121
T&S
Brass
2.20 gpm
Aerated
ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
Low Lead Compliant
Certified Low Lead Compliant

$148.00 / each

Enter location to check availability
Catalog Page #  2738 

Web Price $148.00 / each

Technical Specs

  • Faucet Spout Shape Low Arc
  • Faucet Finish Chrome
  • Plumbing Brand T&S
  • Faucet Body Material Brass
  • Flow Rate 2.20 gpm
  • Flow Outlet Type - Faucet Aerated
  • Ligature Resistant No
  • ADA Compliance Yes
  • Standards ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More