Skip Content

 
TM
GRAINGER APPROVED

Swivel Stem Caster

Swivel Stem Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Stem Caster 
  • Caster Load Rating Range Light-Duty 
  • Number of Wheels
  • Caster Product Group Swivel Caster 
Caster Stem Type
Please Select
Load Rating
Please Select
Wheel Dia.
Please Select
Wheel Width
Please Select
Overall Height
Please Select
Stem Length
Please Select
Caster Thread Size
Please Select
Stem Dia.
Please Select
Caster Wheel/Tread Material
Please Select
Wheel Color
Please Select
Caster Wheel Bearings
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Caster Stem Type
Load Rating
Wheel Dia.
Wheel Width
Overall Height
Stem Length
Caster Thread Size
Stem Dia.
Caster Wheel/Tread Material
Wheel Color
Caster Wheel Bearings
Price
Qty
Please use Qty box to add item(s) to cart.
2F6905P25000103R
Friction Ring
145 lb.
5"
1"
5-11/16"
1-29/32"
7/16"
Polyurethane
Blue
Plain

$1.72 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.72 / each

Price $17.27 / each

Technical Specs

  • Item Stem Caster
  • Caster Stem Type Friction Ring
  • Caster Load Rating Range Light-Duty
  • Load Rating 145 lb.
  • Wheel Dia. 5"
  • Wheel Width 1"
  • Number of Wheels 1
  • Overall Height 5-11/16"
  • Stem Length 1-29/32"
  • Stem Dia. 7/16"
  • Caster Wheel/Tread Material Polyurethane
  • Wheel Color Blue
  • Caster Wheel Bearings Plain
  • Caster Product Group Swivel Caster
2F9903004000110R
Threaded
125 lb.
3"
1-1/4"
3-5/8"
1-1/2"
1/2-13
1/2"
Rubber
Black
Delrin

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $11.53 / each

Technical Specs

  • Item Stem Caster
  • Caster Stem Type Threaded
  • Caster Load Rating Range Light-Duty
  • Load Rating 125 lb.
  • Wheel Dia. 3"
  • Wheel Width 1-1/4"
  • Number of Wheels 1
  • Overall Height 3-5/8"
  • Stem Length 1-1/2"
  • Caster Thread Size 1/2-13
  • Stem Dia. 1/2"
  • Caster Wheel/Tread Material Rubber
  • Wheel Color Black
  • Caster Wheel Bearings Delrin
  • Caster Product Group Swivel Caster
2F9903004000105R
Threaded
125 lb.
3"
1-1/4"
3-5/8"
1-1/2"
7/16-14
7/16"
Rubber
Black
Delrin

$6.27 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.27 / each

Price $11.53 / each

Technical Specs

  • Item Stem Caster
  • Caster Stem Type Threaded
  • Caster Load Rating Range Light-Duty
  • Load Rating 125 lb.
  • Wheel Dia. 3"
  • Wheel Width 1-1/4"
  • Number of Wheels 1
  • Overall Height 3-5/8"
  • Stem Length 1-1/2"
  • Caster Thread Size 7/16-14
  • Stem Dia. 7/16"
  • Caster Wheel/Tread Material Rubber
  • Wheel Color Black
  • Caster Wheel Bearings Delrin
  • Caster Product Group Swivel Caster
2F6905004000107R
Threaded
125 lb.
5"
1"
5-11/16"
1-1/2"
3/8-16
3/8"
Rubber
Black
Delrin

$7.74 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.74 / each

Price $14.14 / each

Technical Specs

  • Item Stem Caster
  • Caster Stem Type Threaded
  • Caster Load Rating Range Light-Duty
  • Load Rating 125 lb.
  • Wheel Dia. 5"
  • Wheel Width 1"
  • Number of Wheels 1
  • Overall Height 5-11/16"
  • Stem Length 1-1/2"
  • Caster Thread Size 3/8-16
  • Stem Dia. 3/8"
  • Caster Wheel/Tread Material Rubber
  • Wheel Color Black
  • Caster Wheel Bearings Delrin
  • Caster Product Group Swivel Caster
2F9903027000110R
Threaded
210 lb.
3"
1-1/4"
3-5/8"
1-1/2"
1/2-13
1/2"
Polyolefin
Black
Plain

$8.91 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.91 / each

Price $9.90 / each

Technical Specs

  • Item Stem Caster
  • Caster Stem Type Threaded
  • Caster Load Rating Range Light-Duty
  • Load Rating 210 lb.
  • Wheel Dia. 3"
  • Wheel Width 1-1/4"
  • Number of Wheels 1
  • Overall Height 3-5/8"
  • Stem Length 1-1/2"
  • Caster Thread Size 1/2-13
  • Stem Dia. 1/2"
  • Caster Wheel/Tread Material Polyolefin
  • Wheel Color Black
  • Caster Wheel Bearings Plain
  • Caster Product Group Swivel Caster
9F4952004000110R
Threaded
75 lb.
2"
13/16"
2-1/2"
1-1/2"
1/2-13
1/2"
Rubber
Black
Delrin

$4.34 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.34 / each

Price $8.08 / each

Technical Specs

  • Item Stem Caster
  • Caster Stem Type Threaded
  • Caster Load Rating Range Light-Duty
  • Load Rating 75 lb.
  • Wheel Dia. 2"
  • Wheel Width 13/16"
  • Number of Wheels 1
  • Overall Height 2-1/2"
  • Stem Length 1-1/2"
  • Caster Thread Size 1/2-13
  • Stem Dia. 1/2"
  • Caster Wheel/Tread Material Rubber
  • Wheel Color Black
  • Caster Wheel Bearings Delrin
  • Caster Product Group Swivel Caster
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More