WV
Grainger Choice Product
GRAINGER APPROVED

Standard Plate Caster, Swivel, Glass Filled Nylon, 800 lb., 3-1/4" Wheel Dia.

  • Item # 1NWN1
  • My Part #
  • Mfr. Model # 1NWN1
  • Catalog Page # 1199
  • UNSPSC # 31162701
Standard Plate Caster,  Swivel,  Glass Filled Nylon,  800 lb.,  3-1/4" Wheel Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Casters and Wheels~Plate Casters


$42.48 / each

Web Price $47.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

Medium-duty standard plate casters mount to the bottom of carts, dollies, platform trucks, tool boxes, storage racks, and other industrial equipment that will be moved manually at moderate speeds. They are suitable for transporting loads along smooth, flat surfaces in areas where the casters won't encounter shock loading, such as shops, docks, warehouses, waste-disposal areas, manufacturing plants, and other industrial settings. These casters have zinc-plated steel frames. Swivel versions of these casters have double ball swivel bearings, which are quieter and allow the caster to swivel more smoothly than roller bearings.

Standard plate casters have kingpins that securely join the casters' mounting plates to their frames. They are used in nearly every industry and are the most common type of caster used for general purpose applications. The casters' mounting plates install onto the bottom of machinery, carts, or other equipment, and the casters allow the equipment to roll to reduce effort when moving or repositioning it. These casters are available in swivel and rigid versions. The swivel casters can rotate 360°, allowing equipment to change directions while rolling. The rigid casters roll in a straight line. Two rigid plate casters will often be paired with two swivel casters to allow the equipment to both maneuver around curves and obstacles and maintain a straight course while rolling.

View More

Technical Specs

  • Item Standard Plate Caster
  • Caster Sub-Type Swivel
  • Load Rating 800 lb.
  • Wheel Dia. 3-1/4"
  • Wheel Width 2"
  • Mounting Height 4-1/4"
  • Wheel/Tread Material Glass Filled Nylon
  • Wheel/Tread Hardness Rating Hard
  • Wheel/Tread Hardness 62 Shore D
  • Wheel/Tread Color Black
  • Wheel Bearing Type Roller
  • Swivel Raceway Type Double Ball
  • Mounting Plate Bolt Hole Pattern B
  • Mounting Plate Size 4" x 4-1/2"
  • Mounting Plate Size (Bolt Hole Pattern) 4" x 4-1/2" (B)
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Mounting Bolt Dia. 3/8"
  • Number of Mounting Holes 4
  • Swivel Lock Type No Lock Included
  • Caster Brake Type No Brake Included
  • Frame Finish Zinc Plated
  • Caster Frame Material Steel
  • Tread Shape Standard
  • Includes Thread Guards No
  • Wheel Core Material Glass Filled Nylon
  • Core Color Black
  • Non-Marking Yes
  • Number of Wheels 1
  • Standards ICWM
  • Includes Spanner Bushing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products