Skip Content

 
TM
GRAINGER APPROVED

Swivel Eye Pulley

Swivel Eye Pulley close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Item
Please Select
Type
Please Select
Eye Hook Inside Dia.
Please Select
Max. Load Capacity
Please Select
Size
Please Select
Finish
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Item
Type
Eye Hook Inside Dia.
Max. Load Capacity
Size
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
1RCF3
Pulley
Swivel Eye
3/8"
420 lb.
1-1/2"
Zinc

$13.54 / each

Enter location to check availability
Catalog Page #  2474 

Price $13.54 / each

Technical Specs

  • Item Pulley
  • Type Swivel Eye
  • Eye Hook Inside Dia. 3/8"
  • Max. Load Capacity 420 lb.
  • Size 1-1/2"
  • Finish Zinc
1RCF6
Pulley
Swivel Eye
3/8"
480 lb.
2"
Zinc

$9.89 / each

Enter location to check availability
Catalog Page #  2474 

Price $9.89 / each

Technical Specs

  • Item Pulley
  • Type Swivel Eye
  • Eye Hook Inside Dia. 3/8"
  • Max. Load Capacity 480 lb.
  • Size 2"
  • Finish Zinc
1RCF9
Pulley
Swivel Eye
3/8"
550 lb.
2-1/2"
Zinc

$14.71 / each

Enter location to check availability
Catalog Page #  2474 

Price $14.71 / each

Technical Specs

  • Item Pulley
  • Type Swivel Eye
  • Eye Hook Inside Dia. 3/8"
  • Max. Load Capacity 550 lb.
  • Size 2-1/2"
  • Finish Zinc
1RCE6
Pulley
Swivel Eye
3/8"
9 lb.
1/2"
Nickel

$6.18 / each

Enter location to check availability
Catalog Page #  2474 

Price $6.18 / each

Technical Specs

  • Item Pulley
  • Type Swivel Eye
  • Eye Hook Inside Dia. 3/8"
  • Max. Load Capacity 9 lb.
  • Size 1/2"
  • Finish Nickel
1RCE9
Pulley
Swivel Eye
7/16"
25 lb.
3/4"
Nickel

$6.81 / each

Enter location to check availability
Catalog Page #  2474 

Price $6.81 / each

Technical Specs

  • Item Pulley
  • Type Swivel Eye
  • Eye Hook Inside Dia. 7/16"
  • Max. Load Capacity 25 lb.
  • Size 3/4"
  • Finish Nickel
1RCG3
Pulley
Swivel Eye
1/2"
650 lb.
3"
Zinc

$33.90 / each

Enter location to check availability
Catalog Page #  2474 

Price $33.90 / each

Technical Specs

  • Item Pulley
  • Type Swivel Eye
  • Eye Hook Inside Dia. 1/2"
  • Max. Load Capacity 650 lb.
  • Size 3"
  • Finish Zinc
4PB89
Swivel Eye Pulley
5/16"
100 lb.
1"
Nickel

$6.92 / each

Enter location to check availability
Catalog Page #  2474 

Price $6.92 / each

Technical Specs

  • Item Swivel Eye Pulley
  • Eye Hook Inside Dia. 5/16"
  • Max. Load Capacity 100 lb.
  • Size 1"
  • Finish Nickel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More