DV
SWANN

Wireless Surveillance Camera, White Body

  • Item # 436L55
  • My Part #
  • Mfr. Model # SWWHD-INTCAMPK2-US
  • Catalog Page # N/A
  • UNSPSC # 39121004
Wireless Surveillance Camera, White Body close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wireless Surveillance Camera
  • Camera Design Miniature Dome
  • Indoor / Outdoor Indoor/Outdoor
  • Camera Body Color White
  • Camera Resolution 1920 x 1080
  • HD Resolution 1080p
  • Wireless Range Indoor 20 to 30m
  • Network Interface 802.11 b/g/n
  • Min. Light Level 0.01 lux
  • Camera Voltage 5VDC
  • Camera Height 3-13/32"
  • Camera Width 2-13/32"
  • Camera Length 2-5/16"
  • Diameter 2-11/32"
  • Housing Material Plastic
  • Frequency 2.4/5 GHz
  • Operating Temp. Range 14 Degrees to 113 Degrees F
  • Focal Length 2mm
  • IP Rating 65
  • Encryption WPA
  • Features Rechargeable Battery, 1080p Video, Weatherproof, Free 7 days Recording
  • Includes (2) Smart Security Camera, (2) Magnetic Mounting Stand, (2) USB to Micro USB Charging Cable, (2) Mounting Screws, Wall Plugs, (2) 3M(TM) Adhesive Strips, Operating Instructions, Theft Deterrent Stickers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.