DV
SWANN

Video Door Station, For Use With ADS Series, 15VDC Power Source, 5-3/64 Height (In.)

  • Item # 436L46
  • My Part #
  • Mfr. Model # SWADS-DP885C-US
  • Catalog Page # N/A
  • UNSPSC # 43221525
Video Door Station,  For Use With ADS Series,  15VDC Power Source,  5-3/64 Height (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wired Intercom Systems

Technical Specs

  • Item Video Door Station
  • Type Indoor/Outdoor
  • Height (In.) 5-3/64
  • Width (In.) 1-47/64
  • Depth (In.) 1-23/64
  • Door Station Height (In.) 5
  • Door Station Width (In.) 2-3/4
  • Door Station Depth (In.) 1-23/64
  • Master Depth (In.) 1/32
  • Master Height (In.) 5-3/64
  • Master Width (In.) 1-47/64
  • Wiring Conductors 2 Conductors
  • Wire Type Non-Shielded
  • Power Source 15VDC
  • Voltage 15VDC
  • For Use With ADS Series
  • Includes 7" Color LCD Display, Mounting Plate for 7" LCD Display, Camera Doorbell Button, Mounting Plate for Camera, Doorbell Button, 62 ft. Cable for Connecting, Camera Doorbell Button to 7" LCD Display, Power Adaptor, Mounting Screws, Brackets, Wall Plugs, Operating Instructions, Cables for PSU and CCTV Cameras
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms