TP
SWANN

Digital Video Recorder Kit, 60 ft Cable L

  • Item # 436L44
  • My Part #
  • Mfr. Model # SWDVK-849804-US
  • Catalog Page # N/A
  • UNSPSC # 46171621
Digital Video Recorder Kit, 60 ft Cable L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Video Surveillance Digital Systems


$936.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Video Recorder Kit
  • Type TVI Surveillance
  • Cable Length 60 ft.
  • Cable Type BNC
  • Camera Height 5-61/64"
  • Camera Length 2-49/64"
  • Camera Resolution 2560 x 1920
  • Camera Voltage 12VDC
  • Camera Width 2-49/64"
  • Camera Diameter 2-49/64"
  • DVR Depth 9-1/16"
  • DVR Height 2-3/32"
  • DVR Width 12-13/16"
  • Focal Length 3.6mm
  • For Use With Security
  • Format Type H.264
  • Hard Drive Size 2 TB
  • Includes (8) Channel DVR, 2 TB Hard Drive, (4) 5 MP Cameras, 60 ft. BNC Cables, Ethernet Cable, HDMI Cable, Power Adapter/Splitter, Mouse, Mounting Screws, Plugs, Quick Start Guide, Theft Deterrent Stickers
  • Lens Fixed
  • Min. Light Level 0 Lux (IR On), 0.001 Lux (IR Off)
  • Mount Ceiling, Surface, or Wall
  • Number of Channels 8
  • Recorder Voltage 12VDC
  • Recording Modes Schedule, Motion, Manual, Continuous, Sensor
  • Recording Time Variable, Depends On Recording Mode and SD Card
  • Flash No
  • Display Color
How can we improve our Technical Specifications?

Compliance and Restrictions

None