TP
SWANN

Camera, Bullet Type, Fixed Lens, 12VDC

  • Item # 436L45
  • My Part #
  • Mfr. Model # SWPRO-5MPMSB-US
  • Catalog Page # N/A
  • UNSPSC # 46171610
Camera, Bullet Type, Fixed Lens, 12VDC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Digital Video Cameras


$86.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Camera
  • Type Bullet
  • Lens Fixed
  • Voltage 12VDC
  • Length (In.) 2-49/64
  • Width (In.) 2-49/64
  • Depth (In.) 2-49/64
  • Height (In.) 5-61/64
  • Dia. (In.) 2-49/64
  • Focal Length (mm) 3.6
  • Min. Light Level (Lux) 0 lux IR on, 0.001 lux IR off
  • Line Resolution 5 MP
  • Power Supply Included
  • Power Consumption 12VDC
  • Digital Video Camera Image Sensor 1/3 CMOS
  • Mount Ceiling, Surface, Wall
  • Scanning Progressive
  • Pixels 2048(H) x 1536(V)
  • Camera Body Color White
  • Luminance Factor 0.001 lux
  • Illumination Yes
  • Includes 60 ft. BNC Cables, Power Adapter, Splitter, Mounting Screws, Plugs, Operating Instructions, Theft Deterrent Stickers
  • For Use With Swann 4980 Series
  • Day/Night Capable Day/Night
  • Display Color
  • Exposure Conditions -4 Degrees to 122 Degrees F
  • Detection Range 0 to 165 ft.
  • IR Illuminator Wavelength 850nm
  • Features PIR Motion Detection, Night Vision, Indoor/Outdoor
  • Indoor/Outdoor Indoor, Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions

None