Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTH BY HONEYWELL

Personal Survival Kit, 9 Piece, Black

  • Item# 39P273
  • Mfr. Model# Z019817
  • Catalog Page# 2244
  • UNSPSC# 42172001
Personal Survival Kit,9 Piece,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $21.87 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides first aid treatment for snake bites, tick and insect bites, sunburns, and skin irritation caused by plants.

View More

Technical Specs

  • Item Personal Survival Kit
  • Number of Components 9
  • People Served 1
  • Case Material Nylon
  • Color Black
  • Height 6-3/4"
  • Length 5-1/2"
  • Width 1-1/2"
  • Includes Sunx 30 Spf Suncreen Foil Pack Towelettes (2), Sunx 30 Spf Suncreen Lop Balm Tube (1), Ivyx Pre-Contact Barrier Foil Pack Towelettes (2), Ivyx Cleanser Foil Pack Towelettes (2), Bugx Insect Repellent Foil Pack Towelettes (2), Burnx First Aid Burn Gel Foil Pack Pouches (1), Stingx Packettes With Pain Relief Pad (1), Corium Hand Sanitizer Foil Pack Pouches (2), Corium Dual Action Anti-Itch In Foil Pack (1).
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.