C3
SUREWELD

14" Mild Steel Plastic Tube 3/16 x 14in Sureweld 6011 Electrode 50lb with 3/16" Dia. and E6011 AWS C

  • Item # 400G39
  • My Part #
  • Mfr. Model # 812000131
  • Catalog Page # N/A
  • UNSPSC # 23171515
14" Mild Steel Plastic Tube 3/16 x 14in Sureweld 6011 Electrode 50lb with 3/16" Dia. and E6011 AWS C close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Filler Metals~Stick Electrodes

$192.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.87 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 3/16 x 14in Sureweld 6011 Electrode 50lb
  • Diameter 3/16"
  • Material Mild Steel
  • AWS Classification E6011
  • Length 14"
  • Container Size 50 Lbs
  • Container Type Plastic Tube
  • Tensile Strength 60,000
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms