ST
SUPERIOR SMOKE

Smoke Candle, 60 sec. Time, 8000 Volume (Cu.-Ft.), PK 12

  • Item # 3KLJ9
  • My Part #
  • Mfr. Model # 2B
  • Catalog Page # 3096
  • UNSPSC # 41111809
Smoke Candle,  60 sec. Time,  8000 Volume (Cu.-Ft.),  PK 12 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Central Equipment~Smoke Emitters and Cartridges

$73.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • Safety Data Sheet (SDS) Available.
  • WARNING This product can expose you to chemicals including Hexachloroethane, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Product Details

Rapidly produces dense smoke for leak detection and air-flow analysis. Suitable for HVAC ductwork, exhaust ventilation systems, fire systems, leak testing of boilers, tanks and other enclosures, and air flow testing of chimneys and flues.

View More

Technical Specs

  • Item Smoke Candle
  • Time 60 sec.
  • Volume (Cu.-Ft.) 8000
  • Dia. 1-1/2"
  • Length 2"
  • Package Quantity 12
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


  • This product can expose you to chemicals including Hexachloroethane, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms