ST
SUPCO

Precision I.C. Thrmetr, -40to199.9F, LCD

  • Item # 3T189
  • My Part #
  • Mfr. Model # PT100
  • Catalog Page # 595
  • UNSPSC # 41112213
Precision I.C. Thrmetr, -40to199.9F, LCD close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Temperature and Humidity Measuring~Thermometers

$75.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Supco® precision I.C. thermometer has a compact probe for sensing air or surface temperature. Provides fast response within seconds. Temperature "hold" switch keeps readings fixed.

View More

Technical Specs

  • Item Precision I.C. Thermometer
  • Temp. Range (F) -40 Degrees to 199.9 Degrees F
  • Temp. Accuracy +/-0.2 Degrees F for Surface, +/-1 Degrees F for Air
  • Display LCD
  • Resolution 0.1 Degrees F
  • Features Probe Senses Air and Surface Temperature
  • Height 6-1/4"
  • Width 1-1/2"
  • Depth 7/8"
  • Battery Type 9V
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products