Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
GRAINGER APPROVED

Sun Hat, Khaki, 2XL, Cotton

  • Item# 8Y287
  • Mfr. Model# 5321 XXL 95
  • Catalog Page# N/A
  • Catalog Group# F2661
  • UNSPSC# 53102503
Sun Hat,Khaki,2XL,Cotton close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hats

Technical Specs

  • Item Sun Hat
  • Style Outback
  • Color Khaki
  • Size 2XL
  • Hat Size 7-1/8 to 8
  • Adjustment Type Adjustable Chin Strap
  • Material Cotton
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None