Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Structured Cap, Green, Poly Cotton Twill

  • Item# 9WR44
  • Mfr. Model# 999 GRN
  • Catalog Page# N/A
  • Catalog Group# F1046
  • UNSPSC# 49221510
Structured Cap,Green,Poly Cotton Twill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hats

Technical Specs

  • Item Structured Cap
  • Style (5) Panel Pro Shape With Mesh Back
  • Color Green
  • Adjustment Type Adjustable Plastic Backstrap
  • Material Poly Cotton Twill
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None