Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ANDERSON METALS

Brass Street Elbow, 90°, MNPT x FNPT, 1/4" Pipe Size

  • Item# 6MN80
  • Mfr. Model# 6MN80
  • Catalog Page# N/A
  • UNSPSC# 40142317
Brass Street Elbow, 90°, MNPT x FNPT, 1/4" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Brass Pipe Fittings

Technical Specs

  • Item Street Elbow, 90 Degrees
  • Body Material Brass
  • Pipe Size 1/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 1000 psi
  • Outside Dia. 19/64"
  • Temp. Range -65 Degrees to 250 Degrees F
  • Standards Meets SAE, ASME, And ASA Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms