Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
ANDERSON METALS

Brass Street Elbow, 90°, MNPT x FNPT, 1/8" Pipe Size

  • Item# 6MN79
  • Mfr. Model# 6MN79
  • Catalog Page# N/A
  • UNSPSC# 40142317
Brass Street Elbow, 90°, MNPT x FNPT, 1/8" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Street Elbow, 90 Degrees
  • Body Material Brass
  • Pipe Size 1/8"
  • Connection Type MNPT x FNPT
  • Max. Pressure 1000 psi
  • Outside Dia. 19/64"
  • Temp. Range -65 Degrees to 250 Degrees F
  • Standards Meets SAE, ASME, And ASA Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms