Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Chrome Plated Brass Hex Key Street Elbow, 90°, FNPT x MNPT, 1/16" Pipe Size

  • Item# 4CCJ4
  • Mfr. Model# 4CCJ4
  • Catalog Page# 3477
  • UNSPSC# 40142317
Chrome Plated Brass Hex Key Street Elbow, 90°, FNPT x MNPT, 1/16" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $12.06 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brass pipe adapters provide strength, durability, and resistance to corrosion from water, heat, acids, minerals, and peaty soils. They can be used for industrial and residential plumbing applications.

View More

Technical Specs

  • Item Hex Key Street Elbow, 90 Degrees
  • Body Material Chrome Plated Brass
  • Pipe Size 1/16"
  • Connection Type FNPT x MNPT
  • Max. Pressure 1000 psi
  • Outside Dia. 35/64"
  • Hex Size 1/4"
  • Temp. Range -65 Degrees to 250 Degrees F
  • Length 1-5/32"
  • Standards ASA/ASME
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.