Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
GRAINGER APPROVED

Strapping Tool Kit, 1/2 In, Flat Surface

  • Item# 7AJ36
  • Mfr. Model# 7AJ36
  • Catalog Page# 2006
  • UNSPSC# 44102305
Strapping Tool Kit,1/2 In,Flat Surface close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $820.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 73.59 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The steel strapping dispenser kit contains a strapping tensioner, sealer, mobile dispenser, and cutter. 1/2" flat steel strapping sold separately.

View More

Technical Specs

  • Item Strapping Tool Kit
  • Material Steel
  • Application Flat
  • For Strapping Width 1/2"
  • Cutter Number 4DZP9
  • Dispenser 6YPG1
  • Sealer No. 4DZT2
  • Tensioner No. 4DZR5
  • For Use With Steel Strapping
  • Includes One Each of Tensioner,Sealer,Dispenser,and Cutter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.