Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PAC STRAPPING PRODUCTS

Strapping Tool, Friction Weld, 14.4V

  • Item# 5EWA3
  • Mfr. Model# 5EWA3
  • Catalog Page# N/A
  • UNSPSC# 44102305
Strapping Tool,Friction Weld,14.4V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Handheld Strapping Tool, 14.4V
PAC STRAPPING PRODUCTS
Handheld Strapping Tool, 14.4V
Item# 16P076
View Product

Technical Specs

  • Item Battery Powered Strapping Combo Tool
  • For Strapping Width 1/2", 5/8"
  • Joint Type Friction Weld
  • Battery Voltage 14.4V
  • Tension Capacity 700 lb.
  • Weight 10.5 lb.
  • For Use With Polypropylene And Polyester Strapping
  • Includes (2) Batteries, Charger And Steel Wear Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.