Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
GRAINGER APPROVED

Strapping Cutter, Heavy Duty, 2 In

  • Item# 4DZR2
  • Mfr. Model# 4DZR2
  • Catalog Page# 1674
  • UNSPSC# 27111507
Strapping Cutter,Heavy Duty,2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Steel strapping cutter has sheer-cut blades that provide clean, smooth, easy cuts on flat or round packages. Heat-treated cutting edges.

View More

Technical Specs

  • Item Strapping Cutter
  • Handle Type Cushion Grip
  • Construction Material SAE 4140 Drop Forged
  • Strap Gauge 0.050"
  • Strap Width 2"
  • Tool Length 25-13/64"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.