Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Men's Strap-on Cleats, Black, Size 12-1/2 to 14

  • Item# 8DDH5
  • Mfr. Model# 31032 XLG
  • Catalog Page# N/A
  • Catalog Group# F2703
  • UNSPSC# 46181605
Men's Strap-on Cleats, Black, Size 12-1/2 to 14 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Strap-on Cleats
  • Gender Men's
  • Size 12-1/2 to 14
  • Material Rubber Harness, Case Hardened Steel Studs
  • Dimensions 13-3/8 x 4-5/8 x 3-1/2"
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms