Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SAFETY STORAGE

68" x 36" x 64" Steel Outdoor Storage Locker with 2 hr. Fire Rating, White

  • Item# 9EVF3
  • Mfr. Model# LK02
  • Catalog Page# N/A
  • UNSPSC# 24112402
68" x 36" x 64" Steel Outdoor Storage Locker with 2 hr. Fire Rating, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Outdoor Storage Locker
  • Fire Rating 2 hr.
  • Drum Capacity (2) 55 gal.
  • Load Capacity 1000 lb.
  • Sump Capacity 60 gal.
  • Height 64"
  • Width 68"
  • Depth 36"
  • Door Opening Height 48"
  • Door Opening Width 54"
  • Material Steel
  • Color White
  • Standards NFPA, CFR 264.175
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms