Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SAFETY STORAGE

Outdoor Storage Locker, 2 Hr. Rated

  • Item# 8A494
  • Mfr. Model# LK06
  • Catalog Page# N/A
  • UNSPSC# 24112402
Outdoor Storage Locker,2 Hr. Rated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Outdoor Storage Locker
  • Fire Rating 2 hr.
  • Drum Capacity (6) 55 gal.
  • Load Capacity 1800 lb.
  • Sump Capacity 160 gal.
  • Height 96"
  • Width 90"
  • Depth 66"
  • Door Opening Height 80"
  • Door Opening Width 54"
  • Material Steel
  • Color White
  • Standards NFPA, CFR 264.175
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms