Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Stop-Turn-Tail Lamp, Square, Red, PK2

  • Item# 5MTL0
  • Mfr. Model# 440
  • Catalog Page# N/A
  • UNSPSC# 25172901
Stop-Turn-Tail Lamp,Square,Red,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This combination tail light is designed to offer stop, turn, tail, rear reflex, side marker, side reflex, and license light functions. Mounting hardware is included.

View More

Technical Specs

  • Item Stop-Turn-Tail Lamp
  • Type Bulb Replaceable
  • Length 4-1/2"
  • Width 5"
  • Diameter 4-1/2"
  • Depth 2-7/8"
  • Color Red
  • Shape Square
  • Base Mounting Centers 2"
  • Lamp Type Incandescent
  • Lamp Life 1200 to 5000 hr.
  • Volt Bulb 12
  • Termination Type Blunt Cut Wires
  • Mounting Type Surface
  • Fits 2" Centers
  • Used For Replacement
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms